

€44.69/ pieceexcl. VAT
€54.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 0.95 mm |
Cutting length | 5.5 mm |
Total length | 34 mm |
Holding system | Cylindrical |
DIN standard | 212-1 |
Tolerance | +0.004/+0.005 |
Material | HSS-co |
Shaft Diameter | 1 mm |
Blade | 3 pce |