

€221.47/ pieceexcl. VAT
€267.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 16 mm |
Cutting length | 52 mm |
Total length | 210 mm |
Holding system | Morseconus 2 |
DIN standard | 8094 |
Tolerance | H7 |
Material | Hard metal |
Blade | 6 pce |