
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Colour code | Green-ring |
DIN standard | 40435 B |
Material | HSS-co |
Total length | 70 mm |
Thread Length | 12 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |