GUHRING

GUHRING Hile thr. mill. cutter SCDTMCSP TiCN shank HA 1.5xD M8

  • ERIKS:23413053
  • Manufacturer:4031093734684
Image 1
Image 2
Image 1
Image 2
Solid carbide thread mill DTMC-SP for internal thread

Design: The milling principle results in an exact thread depth, a very high surface quality in the thread, process-reliable machining of difficult to cut materials and thread production very close down to the base. Application: For drilling, countersinking and thread cutting with a single tool. For regular metric threads (both right and left thread) according to ISO DIN 13 for through holes and blind holes. Note: Solid carbide thread mill for additional thread types (NC, UNF, pipe thread etc.) on request. You will further information in the technical appendix.

Save to list

€640.58/ pieceexcl. VAT

€775.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
DIN standard
6535-HA
Material
Solid carbide