


Design: The milling principle results in an exact thread depth, a very high surface quality in the thread, process-reliable machining of difficult to cut materials and thread production very close down to the base. Application: For drilling, countersinking and thread cutting with a single tool. For regular metric threads (both right and left thread) according to ISO DIN 13 for through holes and blind holes. Note: Solid carbide thread mill for additional thread types (NC, UNF, pipe thread etc.) on request. You will further information in the technical appendix.
€523.13/ pieceexcl. VAT
€632.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
DIN standard | 6535-HA |
Material | Solid carbide |
Total length | 54 mm |
Thread Length | 8.7 mm |
Shaft Diameter | 6 mm |