GUHRING

GUHRING High performance roughing end mill RS 100 U FIRE 03888 DIN6527LNF hard metal mb M18

  • ERIKS:11981477
  • Manufacturer:4031093761505
Image 1
Design: Ultra-fine grit solid carbide, DIN 6527 L, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for rough milling and slot cutting. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Roughing cutter
Diameter
18 mm
Maximum working length
32 mm
Total length
92 mm
Shaft Diameter
18 mm
Blade
4
Holding system
Weldon
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
6527L
Coating
FIRE
Tolerance
h10
Head diameter
18 mm