

€287.70/ pieceexcl. VAT
€348.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 36 |
Pitch inner thread | 4 mm |
DIN standard | 352 |
Material | HSS |
Total length | 150 mm |
Thread Length | 50 mm |
Shaft Diameter | 28 mm |
Square head | 22 mm |