GUHRING

GUHRING Hand reamer HSS Ø9x62x124mm DIN 206 H7

  • ERIKS:11977116
  • Manufacturer:4031093118231
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Hand reamer
Diameter
9 mm
Cutting length
62 mm
Total length
124 mm
Holding system
Cylindrical
DIN standard
206
Tolerance
H7
Material
HSS
Shaft Diameter
9 mm
Blade
6 pce