

€107.28/ pieceexcl. VAT
€129.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 7 mm |
Cutting length | 125 mm |
Total length | 160 mm |
Holding system | Cylindrical |
DIN standard | 9 |
Material | HSS |
Shaft Diameter | 9 mm |
Blade | 6 pce |