GUHRING

GUHRING Hand reamer HSS Ø7.2x32x110mm

  • ERIKS:11977199
  • Manufacturer:4031093119429
Image 1
Quick Adjustment Reamer With Exchangable HSS Cutter 1505-0010
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Hand reamer
Diameter
7.2 mm
Cutting length
32 mm
Total length
110 mm
Holding system
Cylindrical
Material
HSS
Shaft Diameter
4.3 mm
Blade
4 pce