

€57.71/ pieceexcl. VAT
€69.83incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 5 mm |
Cutting length | 73 mm |
Total length | 100 mm |
Holding system | Cylindrical |
DIN standard | 9 |
Material | HSS |
Shaft Diameter | 6.3 mm |
Blade | 5 pce |