

€51.62/ pieceexcl. VAT
€62.46incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 5 mm |
Cutting length | 44 mm |
Total length | 87 mm |
Holding system | Cylindrical |
DIN standard | 206 |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 5 mm |
Blade | 6 pce |
Suitable for blind holes | Yes |