
€533.82/ pieceexcl. VAT
€645.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 31.5 mm |
Cutting length | 98 mm |
Total length | 280 mm |
Holding system | Cylindrical |
Material | HSS |
Shaft Diameter | 22 mm |
Blade | 6 pce |