

€783.06/ pieceexcl. VAT
€947.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 30 mm |
Cutting length | 320 mm |
Total length | 400 mm |
Holding system | Cylindrical |
DIN standard | 9 |
Material | HSS |
Shaft Diameter | 31.5 mm |
Blade | 10 pce |