GUHRING

GUHRING Hand reamer HSS Ø24x115x231mm DIN 206 H7

  • ERIKS:11977142
  • Manufacturer:4031093118361
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Hand reamer
Diameter
24 mm
Cutting length
115 mm
Total length
231 mm
Holding system
Cylindrical
DIN standard
206
Tolerance
H7
Material
HSS
Shaft Diameter
24 mm
Blade
8 pce