

€156.66/ pieceexcl. VAT
€189.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 20 mm |
Cutting length | 100 mm |
Total length | 201 mm |
Holding system | Cylindrical |
DIN standard | 206 |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 20 mm |
Blade | 8 pce |
Suitable for blind holes | Yes |