GUHRING

GUHRING Hand reamer HSS Ø19x93x188mm DIN 206 H7

  • ERIKS:11977136
  • Manufacturer:4031093118330
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Hand reamer
Diameter
19 mm
Cutting length
93 mm
Total length
188 mm
Holding system
Cylindrical
DIN standard
206
Tolerance
H7
Material
HSS
Shaft Diameter
19 mm
Blade
8 pce