
€288.63/ pieceexcl. VAT
€349.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 16 mm |
Cutting length | 67 mm |
Total length | 175 mm |
DIN standard | 859 |
Material | HSS |