

€255.66/ pieceexcl. VAT
€309.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 16 mm |
Cutting length | 230 mm |
Total length | 280 mm |
Holding system | Cylindrical |
DIN standard | 9 |
Material | HSS |
Shaft Diameter | 18 mm |
Blade | 8 pce |