

€124.99/ pieceexcl. VAT
€151.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 15 mm |
Cutting length | 81 mm |
Total length | 163 mm |
Holding system | Cylindrical |
DIN standard | 206 |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 15 mm |
Blade | 8 pce |
Suitable for blind holes | Yes |