GUHRING

GUHRING Hand reamer HSS Ø12x76x152mm DIN 206 H7

  • ERIKS:11977122
  • Manufacturer:4031093118262
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Hand reamer
Diameter
12 mm
Cutting length
76 mm
Total length
152 mm
Holding system
Cylindrical
DIN standard
206
Tolerance
H7
Material
HSS
Shaft Diameter
12 mm
Blade
6 pce