

€103.14/ pieceexcl. VAT
€124.80incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 12.5 mm |
Cutting length | 76 mm |
Total length | 152 mm |
Holding system | Cylindrical |
DIN standard | 206 |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 12.5 mm |
Blade | 6 pce |