

€137.41/ pieceexcl. VAT
€166.27incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Hand reamer |
Diameter | 10 mm |
Cutting length | 175 mm |
Total length | 215 mm |
Holding system | Cylindrical |
DIN standard | 9 |
Material | HSS |
Shaft Diameter | 12.5 mm |
Blade | 6 pce |