GUHRING

GUHRING Flute slot drill SL shortFS SC FIRE 14mm

  • ERIKS:23108149
  • Manufacturer:4031093660624
Image 1
Image 2
Image 1
Image 2
Solid carbide mini milling cutter

Design: With centre cut, suitable for drilling, according to company standard. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Note: Use up to the wear limit is cheaper than regrinding.

Design: Ultra-fine grit solid carbide, type N, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.
Save to list

€77.54/ pieceexcl. VAT

€93.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
15 mm
Shaft Diameter
14 mm
Total length
58 mm
DIN standard
6535-HB
Head diameter
14 mm