GUHRING

GUHRING Flute slot drill SL long FS SC FIRE 8.0mm

  • ERIKS:23108196
  • Manufacturer:4031093660839
Image 1
Image 2
Image 1
Image 2
Solid carbide mini milling cutterDesign: With centre cut, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Save to list

€39.61/ pieceexcl. VAT

€47.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Maximum working length
13 mm
Shaft Diameter
8 mm
Total length
55 mm
Head diameter
8 mm