

€27.10/ pieceexcl. VAT
€32.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Mini-slot drills |
Diameter | 1.2 mm |
Maximum working length | 2 mm |
Shaft Diameter | 3 mm |
Total length | 38 mm |
Blade | 3 |
Holding system | Weldon |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
DIN standard | DIN 6535-HA |
Tolerance | E8 |
Coating | FIRE |
Head diameter | 12 mm |