GUHRING

GUHRING Endmill with corner radius FIRE 03563 DIN6527LNH hard metal mb 8MM r 1,00

  • ERIKS:11981190
  • Manufacturer:4031093719032
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Diameter
8 mm
Maximum working length
19 mm
Shaft Diameter
8 mm
Total length
63 mm
Blade
6
Holding system
Cylindrical
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
6527L
Tolerance
H10
Coating
FIRE