

€25.82/ pieceexcl. VAT
€31.24incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 8 mm |
Maximum working length | 19 mm |
Shaft Diameter | 10 mm |
Total length | 69 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Tolerance | K10 |
Coating | No |
Head diameter | 8 mm |
€13.25/ pieceexcl. VAT
€16.03incl. VAT
Estimated delivery date - 02/11/2026