

€73.40/ pieceexcl. VAT
€88.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 20 mm |
Maximum working length | 38 mm |
Shaft Diameter | 20 mm |
Total length | 104 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Tolerance | K10 |
Coating | No |
Head diameter | 20 mm |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
Estimated delivery date - 16/11/2026