

€63.85/ pieceexcl. VAT
€77.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 13 mm |
Maximum working length | 26 mm |
Shaft Diameter | 12 mm |
Total length | 83 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Tolerance | K10 |
Coating | No |
Head diameter | 13 mm |
€20.36/ pieceexcl. VAT
€24.64incl. VAT
Estimated delivery date - 17/11/2026