GUHRING

GUHRING End mill WN , HA Z210.0mm D 10mm

  • ERIKS:12049556
  • Manufacturer:4317784467155
Image 1
Image 2
Image 1
Image 2
End Mill Wn , Ha Z2 Vhm Tialn 10.0Mm D 10Mm
Save to list

€54.97/ pieceexcl. VAT

€66.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
70 mm
Head diameter
10 mm