

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.7 mm |
Cutting length | 10.6 mm |
Total length | 46 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Double-ended drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |