

€58.59/ pieceexcl. VAT
€70.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNF |
Thread size | NR.10 in |
Thread Size | NR.10 |
Pitch outer thread | 32 in |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 7 mm |