

€513.62/ pieceexcl. VAT
€621.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | G (BSP) |
Thread size | 1.1/2 in |
Pitch outer thread | 11 in |
Material | HSS |
DIN standard | EN 24231 |
Diameter | 90 mm |
Thickness | 22 mm |