

€80.25/ pieceexcl. VAT
€97.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Pitch outer thread | 0.75 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 30 mm |
Thickness | 11 mm |