

€52.39/ pieceexcl. VAT
€63.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 9 |
Pitch outer thread | 1.25 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 25 mm |
Thickness | 9 mm |