

€56.76/ pieceexcl. VAT
€68.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 7 |
Pitch outer thread | 1 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 25 mm |
Thickness | 9 mm |
€34.61/ pieceexcl. VAT
€41.88incl. VAT
Estimated delivery date - 17/11/2026