

€42.40/ pieceexcl. VAT
€51.30incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch outer thread | 0.8 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 7 mm |
€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 17/11/2026