

€48.74/ pieceexcl. VAT
€58.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch outer thread | 0.7 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 5 mm |
€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 17/11/2026