

€207.40/ pieceexcl. VAT
€250.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
Pitch outer thread | 3.5 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 65 mm |
Thickness | 25 mm |
€128.38/ pieceexcl. VAT
€155.34incl. VAT
Estimated delivery date - 17/11/2026