

€152.38/ pieceexcl. VAT
€184.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 22 |
Pitch outer thread | 2.5 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 55 mm |
Thickness | 22 mm |
€72.59/ pieceexcl. VAT
€87.83incl. VAT
Estimated delivery date - 17/11/2026