

€96.41/ pieceexcl. VAT
€116.66incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Pitch outer thread | 2.5 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 45 mm |
Thickness | 18 mm |
€49.02/ pieceexcl. VAT
€59.31incl. VAT
Estimated delivery date - 17/11/2026