

€91.07/ pieceexcl. VAT
€110.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch outer thread | 2 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 45 mm |
Thickness | 18 mm |
€46.38/ pieceexcl. VAT
€56.12incl. VAT
Estimated delivery date - 17/11/2026