

€65.85/ pieceexcl. VAT
€79.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch outer thread | 1 mm |
Material | HSS |
DIN standard | 382 |
Diameter | 18 mm |
Thickness | 7 mm |