

€95.56/ pieceexcl. VAT
€115.63incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch outer thread | 1.75 mm |
Material | HSS |
DIN standard | 382 |
Diameter | 36 mm |
Thickness | 14 mm |