

€78.42/ pieceexcl. VAT
€94.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch outer thread | 1.5 mm |
Material | HSS |
DIN standard | 382 |
Diameter | 27 mm |
Thickness | 11 mm |