

€60.36/ pieceexcl. VAT
€73.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch outer thread | 1.25 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 25 mm |
Thickness | 9 mm |
€41.34/ pieceexcl. VAT
€50.02incl. VAT
Estimated delivery date - 17/11/2026