

€52.28/ pieceexcl. VAT
€63.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch outer thread | 1 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 7 mm |
€34.43/ pieceexcl. VAT
€41.66incl. VAT
Estimated delivery date - 16/11/2026