

€72.07/ pieceexcl. VAT
€87.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch outer thread | 0.5 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 16 mm |
Thickness | 5 mm |
€39.16/ pieceexcl. VAT
€47.38incl. VAT
Estimated delivery date - 16/11/2026