

€120.84/ pieceexcl. VAT
€146.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch outer thread | 2 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 38 mm |
Thickness | 14 mm |